
WL40024 4000K 1500LM Portable LED Worklight, Black/Yellow
Description
Woods Pro Portable LED Work Light 1500 lm 4000K Colour Temp Steel H-Stand 5 ft 18/3 Cord. Typical delivered luminous flux: 1500 lm 32 SMT high efficacy LEDs Neutral white 4000K colour temperature Rugged, die cast aluminium housing and heat sink Tough steel stand with non-slip feet.
Specifications
Brand Name | Southwire | Item Name | LED Work Light |
Type | Portable, Stand-Up | Voltage Rating | 120 V |
Power Source | Plug-In | Dimensions | 8.07 in L X 4.72 in W x 9.25 in H |
Lamp Type | Neutral White 4000 K LED | Wattage | 16 W |
Lumens | 1500 lm | Cord Length | 5 ft |
Housing Material | Die-Cast Aluminum | Housing Color | Orange |
Beam Angle | 360° | Warranty | 1 yr Limited |
Standards | UL Listed, cUL Listed, California Proposition 65 Compliant | UPC | 090529619654 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |