
SATCO LIGHTING S28976 50W 120V 5000K LED High-Lumen Industrial / Commercial String Light
Description
Satco's 50-watt set of 5 inter-connected commercial sting lights features high lumen brightness, natural light, and integrated cord. With a 360 degree beam spread and wet outdoor rating, these lamps are suitable for industrial use. Versatile and durable, this industrial light delivers 50,000 hours of illumination.
Specifications
Brand Name | Satco Products | Item Name | String Light |
Type | Non-Dimmable, Utility | Voltage Rating | 120 V |
Lamp Type | LED | Wattage | 50 W |
Lumens | 6000 lm | Average Life | 50000 hr |
Housing Color | Orange/White | Beam Angle | 300° |
Lens Type | Frosted Plastic | Cord Type | Integrated |
Degree of Protection | IP65 | Warranty | 5 yr |
Application | For Industrial, Commercial | UPC | 045923289767 |
Packages
1 - UNIT - 1 |