![sats38939](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297593753.jpg?preset=medium)
SATCO LIGHTING S38939 60W 120V 5000K LED Hi-Lumen temporary Hi-Bay Caged Lamp
Description
Satco's omni-directional work lights were created to answer the need of big job sites. The lamps feature durable, efficient, no-fuss portability, with T-handles for easy mounting. The built-in 3-prong grounded plugs on every unit are used for linking together longer runs, while providing job site safety you can count on.
Specifications
Brand Name | Satco Products | Item Name | Hi-Bay Caged Lamp |
Type | Hi-Lumen, Non-Dimmble, Temporary, Utility | Voltage Rating | 120 V |
Lamp Type | 5000 K Natural Light LED | Wattage | 60 W |
Lumens | 6000 lm | Average Life | 50000 hr |
Housing Color | Orange/White | Beam Angle | 300° |
Lens Type | Frosted Plastic | Degree of Protection | IP64 |
Warranty | 5 yr | Application | For Indoor Application |
UPC | 045923389399 |
Packages
1 - UNIT - 1 |