Abbotsford
pasaaal1g4

PASS & SEYMOUR AAAL1G4 1-Gang Accent Nightlight

Price $40.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AAAL1G4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for hallways or children’s bedrooms where the addition of a subtle wall nightlight provides comfort and visibility.• The adorne Accent Nightlight provides a warm, gentle light below any existing switch.• Leave your wall nightlight on or toggle through several level settings with just the tap of a finger.• The device attaches directly to the bottom of existing adorne light switches and is invisible once installed, making it a sleek addition day and night.• ETL Listed: Yes

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Accent Nightlight Type 1-Gang
Voltage Rating 125 V Lamp Type LED
Wattage 1.3 W Housing Material Thermoplastic
Includes Lamp Standards cULus, ETL Listed
Application For Illumination - Ability to Locate Device in the Dark, Residential Wiring UPC 785007024968

Packages

1 - UNIT - 1 4 - UNIT - 4