
PASS & SEYMOUR AANLM24 2-Module Nightlight
Description
USAGE:- Perfect for hallways or children’s bedrooms where the addition of a nightlight provides comfort and visibility.- The adorne Nightlight provides a soft glow of light to dark spaces.- Ambient light level sensors allow the nightlight's LED to only be visible when the room is dark.- Toggle through four light level settings by pushing the square in the upper right-corner.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Nightlight | Type | 2-Module |
Voltage Rating | 125 V | Lamp Type | LED |
Housing Material | Thermoplastic | Mounting | Screw Mount |
For Use With | Residential Wiring | Standards | cULus, ETL Listed |
Application | For Portable and Stationary Illumination - Ability to Locate Device in the Dark | UPC | 785007022957 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |