![pastmhwlcc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14171545.jpg?preset=medium)
PASS & SEYMOUR TMHWL-CC Pass & Seymour® TradeMaster Decorator Full Hallway Light, Clear
Description
Decorator full hallway light features impact-resistant face and back body, GE Lexan high impact-resistant lens. External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. Energy-efficient LED has average 20-year life expectancy, eliminates bulb replacement. Light sensor for enhanced sensitivity.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Decorator Night Light | Type | Full Hallway |
Voltage Rating | 120 V | Lamp Type | LED |
Mounting | Recessed/Flush | UPC | 785007009934 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |