ALLDEC-ARMSON SALES WL111400PS Hang-A-Light® Cage Work Light Temporary 400 W 4000 K Metal Halide
Description
Hang-A-Lightâ„¢ Metal halide work light. The HL400PS Hang-A-Light from Wobble Light is a metal halide work light that can produce 42000 lumens of light at a maximum range of 60 ft. It is designed to be hung during new construction to provide on site lighting conditions where you need it most.
Specifications
Brand Name | Probuilt Professional Products | Sub Brand | Hang-A-Light® |
Item Name | Cage Work Light | Type | Temporary |
Voltage Rating | 120 - 277 V | Amperage Rating | 4 A |
Lamp Type | 4000 K Metal Halide | Wattage | 400 W |
Lumens | 42000 lm | Average Life | 20000 hr |
Cord Length | 5 ft | Housing Material | Heavy Gauge Steel |
Beam Angle | 360° | Temperature Rating | -30 to 120 °F |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |