![wobwl400mh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12031494.jpg?preset=medium)
ALLDEC-ARMSON SALES WL400MH 400W 40000L 3.6Amp WL400MH Self-Righting Metal Halide Work Light, Yellow
Description
Metal halide light. 38000 mean lumens. 110 VAC, 10% voltage. 80 to 110 ft lighting range. 3 maximum units in series.
Specifications
Brand Name | Probuilt Professional Products | Sub Brand | Wobble Light® |
Item Name | Work Light | Voltage Rating | 110 VAC |
Amperage Rating | 3.6 A | Dimensions | 18 in dia x 36 in H |
Lamp Type | Metal Halide | Wattage | 400 W |
Lumens | 38000 lm | Average Life | 15000 hr |
Series/Model | WL400MH | Housing Color | Yellow |
Beam Distance | 80 - 110 ft | Application | For Construction and Demolition Sites of All Kinds, Inspection Jobs or Emergency Response |
Packages
1 - UNIT - 1 |