![yklspsl48in80cri40kbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155167389.jpg?preset=medium)
ACUITY 48-inch 120V 4000K 80CRI SPSL LED Speaker Shop Light with Dual Integrated Speakers, Black
Description
4' Bluetooth Speaker Shop Light, 48" long, 80+ CRI, 4000K, Black trim
Specifications
Brand Name | Lithonia Lighting | Item Name | Shop Work Light |
Type | Wraparound, Wireless Speaker | Voltage Rating | 120 V |
Dimensions | 48 in L | Lamp Type | 4000 K 80 CRI LED |
Wattage | 42 W | Lumens | 4000 lm |
Cord Length | 5 ft | Series/Model | SPSL |
Housing Color | Black | Lens Type | White Acrylic |
Mounting | Suspended | Warranty | 5 yr |
Includes | 16 in Aircraft Cables | Standards | CSA Certified |
Application | For Workshops and Office Spaces, Utility Rooms and Garages | UPC | 191848194102 |
Packages
1 - UNIT - 1 |