LIND EQUIPMENT LED280C 12V and 120V Cord Lind Equipment LED Worklight with Battery
Description
Rechargeable industrial LED work light with three CREE LEDs give off extremely bright light that floods the task you are working on. The light can operate in high and low settings to conserve battery power. The LEDs are extremely efficient, allowing the unit to be used for many hours without recharging. It has two convenient hanging hooks and a powerful magnet mount for multiple ways of vertical or horizontal hanging. Unit will also stand up on its flat base.
Specifications
Brand Name | Lind Equipment | Item Name | Work Light |
Type | Rechargeable, Industrial | Battery Type | Nickel-Metal Hydride |
Battery Size | 7.2 V | Dimensions | 3-1/2 W x 2-3/4 in D x 15 H |
Lamp Type | (3) Cree LED | Wattage | 1 W |
Number of Batteries | 2 | Includes | 120 V and 12 V Charging Cords |
Standards | cETLus Listed | Application | For Emergency Lighting |
Packages
1 - UNIT - 1 |