
STANDARD PRODUCTS 14100 9W 120V 2700K E26 Standard Products Compact Fluorescent Light Bulb
Description
PAR lamps are the replacement to traditional halogen PAR and incandescent reflector lamps. Suitable for outdoor use (base up). Operating Temperature: -23 °C/-10 °F to 55 °C/131 °F. Amalgam technology. Benefits: Saves on maintenance costs. Emits same amount of light as incandescent lamps using less energy.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Floodlight CFL | Type | Reflector |
Wattage | 9 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | PAR20 |
Lumens | 300 lm | DLC | N |
Designation | CF9/27K/PAR20/E26/STD | Voltage Rating | 120 V |
Average Life | 8000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Dimensions | 63 mm dia x 95 mm L |
Application | Outdoor Use | UPC | 069549141001 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 48 |