STANDARD PRODUCTS 14101 PAR20 9W 120V 3000K E26 Standard Products Compact Fluorescent Lamp
Description
COMPACT FLUORESCENT PAR/BR/R SHAPED LAMPS PAR20 / MED BASE E26 / 9W / 3000K / 120V
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Floodlight CFL | Type | Reflector |
Wattage | 9 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | PAR20 |
Lumens | 300 lm | Designation | CF9/30K/PAR20/E26/STD |
Voltage Rating | 120 V | Average Life | 8000 hr |
Color Rendering Index (CRI) | 82 | Color Temperature | 3000 K |
Dimensions | 63 mm dia x 95 mm L | Application | Outdoor Use |
UPC | 069549141018 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |