
STANDARD PRODUCTS 14102 PAR20 9W 120V 3500K E26 Standard Products Compact Fluorescent Lamp
Description
CFL PAR20 9W E26 120V 300LM 3500K STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Floodlight CFL | Type | Reflector |
Wattage | 9 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | PAR20 |
Lumens | 300 lm | DLC | N |
Designation | CF9/35K/PAR20/E26/STD | Voltage Rating | 120 V |
Average Life | 8000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 3500 K | Lamp Finish | Fresnel |
Dimensions | 63 mm dia x 95 mm L | Application | Outdoor Use |
UPC | 069549141025 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 48 |