![iwacf941kpar20e26std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131446260.jpg?preset=medium)
STANDARD PRODUCTS 14103 PAR20 9W 120V 4100K E26 Standard Products Compact Fluorescent Lamp
Description
COMPACT FLUORESCENT PAR/BR/R SHAPED LAMPS PAR20 / MED BASE E26 / 9W / 4100K / 120V
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Floodlight CFL | Type | Reflector |
Wattage | 9 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | PAR20 |
Lumens | 300 lm | Designation | CF9/41K/PAR20/E26/STD |
Voltage Rating | 120 V | Average Life | 8000 hr |
Color Rendering Index (CRI) | 82 | Color Temperature | 4100 K |
Lamp Finish | Fresnel | Dimensions | 63 mm dia x 95 mm L |
Application | Outdoor Use | UPC | 069549141032 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |