![iwacf1527kpas30lne26std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12428589.jpg?preset=medium)
STANDARD PRODUCTS 60096 15W 120V Standard Lamp Compact Fluorescent, PAR30, Long Neck, Med Base E26, 2700K
Description
Compact fluorescent PAR30LN shape lamps offer the perfect replacement to traditional halogen PAR and incandescent reflector lamps. Suitable for outdoor use (base up). Operating temperatures non-dimmable -23°C to 55°C and dimmable -20°C to 60°C. 2700 K colour temperature. 700 initial luminous. 8000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Floodlight CFL | Type | Screw in lamps |
Wattage | 15 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | PAR30 |
Lumens | 700 lm | Designation | CF15/27K/PAR30LN/E26/STD |
Voltage Rating | 120 V | Average Life | 8000 hr |
Color | 827 Incandescent White | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Lamp Finish | Frosted |
Dimensions | 95 mm dia x 125 mm L | UPC | 069549600966 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |