STANDARD PRODUCTS 14028 PAR30 Medium 15W Long Neck 5000k Standard Products Compact Fluorescent Lamp
Description
PAR lamps offer the perfect replacement to traditional halogen PAR and incandescent reflector lamps. Features: Suitable for outdoor use (base up). Operating Temperature: -23 °C/-10 °F to 55 °C/131 °F. Amalgam technology. listed. Benefits: Saves on maintenance costs. Emits same amount of light as incandescent lamps using less energy.
Specifications
Brand Name | Standard Products | Item Name | Floodlight CFL |
Type | Reflector | Wattage | 15 W |
Lamp Type | Compact Fluorescent | Lamp Base | E26 Medium |
Shape | PAR30LN | Lumens | 700 lm |
Designation | CF15/50K/PAR30LN/E26/STD | Voltage Rating | 120 V |
Color Rendering Index (CRI) | 82 | Color Temperature | 5000 K |
Lamp Finish | Fresnel | Dimensions | 95 mm dia x 125 mm L |
Application | Outdoor Use | UPC | 069549140288 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |