Abbotsford
iwacf16r3027kdimm

STANDARD PRODUCTS 58934 R30 16W 120V 2700K R30 E26 Dimmable Compact Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:58934

Description

COMPACT FLUORESCENT DIMMABLE CCFL AND CFL R30 / MED BASE E26 / 16W / 2700K / 120V / DMM

Specifications

Brand Name Stanpro Sub Brand Generic
Item Name CFL Type Dimmable
Wattage 16 W Lamp Type Compact Fluorescent
Lamp Base E26 Medium Shape R30
Lumens 700 lm Designation CF16/D/27K/R30/E26/STD
Voltage Rating 120 V Average Life 8000 hr
Color Rendering Index (CRI) 82 Color Temperature 2700 K
Dimensions 143 mm UPC 069549589346

Packages

1 - UNIT - 1 12 - UNIT - 12