
STANDARD PRODUCTS 60097 23W 120V 3000K E26 Base PAR38 Standard Products Compact Fluorescent Lamp
Description
PAR lamps are the replacement to traditional halogen PAR and incandescent reflector lamps. Suitable for outdoor use (base up). Operating Temperature: -23 °C/-10 °F to 55 °C/131 °F. Amalgam technology. Benefits: Saves on maintenance costs. Emits same amount of light as incandescent lamps using less energy.
Specifications
Brand Name | Standard Products | Item Name | Floodlight CFL |
Type | Reflector | Wattage | 23 W |
Lamp Type | Compact Fluorescent | Lamp Base | E26 Medium |
Shape | PAR38 | Lumens | 1200 lm |
Designation | CF23/30K/PAR38/E26/STD | Voltage Rating | 120 V |
Color Rendering Index (CRI) | 82 | Color Temperature | 3000 K |
Dimensions | 122 mm dia x 139 mm L | Application | Outdoor Use |
UPC | 069549600973 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |