![iwacf2341kpar38e26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12421680.jpg?preset=medium)
STANDARD PRODUCTS 14013 23W 120V Standard„¢ Compact Fluorescent Lamp, Par38, Flood, Med Base E26, 4100K
Description
PAR lamps offer the perfect replacement to traditional halogen PAR and incandescent reflector lamps. Features: Suitable for outdoor use (base up). Operating Temperature: -23 °C/-10 °F to 55 °C/131 °F. Amalgam technology. listed. Benefits: Saves on maintenance costs. Emits same amount of light as incandescent lamps using less energy.
Specifications
Brand Name | Standard Products | UPC | 069549140134 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |