Abbotsford
iwacf2341kpar38e26std

STANDARD PRODUCTS 14013 23W 120V Standard™ Compact Fluorescent Lamp, Par38, Flood, Med Base E26, 4100K

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:14013

Description

PAR lamps offer the perfect replacement to traditional halogen PAR and incandescent reflector lamps. Features: Suitable for outdoor use (base up). Operating Temperature: -23 °C/-10 °F to 55 °C/131 °F. Amalgam technology. listed. Benefits: Saves on maintenance costs. Emits same amount of light as incandescent lamps using less energy.

Specifications

Brand Name Standard Products UPC 069549140134

Packages

1 - UNIT - 1 48 - UNIT - 48