![phielar4023w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691240.jpg?preset=medium)
PHILIPS LIGHTING 157024 23W 110-127V 2700K 1300LM BR40 Medium Base Compact Fluorescent Lamp, Warm White
Description
The Philips Energy Saver family provides energy efficient lighting options that don't just produce similar light as your standard incandescent light bulb, they also have the same classic shapes. Philips Energy Saver reflector flood CFLs reduce operating costs without sacrificing light quality, compared to incandescent equivalents. They are ideal for recessed and track lighting, indoors and outdoors.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | Reflector | Wattage | 23 W |
Lamp Type | Compact Fluorescent | Lamp Base | E26 Medium |
Shape | R40 | Lumens | 1300 lm |
Designation | R40 23W 110/127V E26 | Voltage Rating | 110 - 127 V |
Average Life | 8000 hr | Color | Warm White |
Color Rendering Index (CRI) | 82 | Color Temperature | 2700 K |
Dimensions | 162 mm L | Application | For Recessed and Track Lighting, Indoor and Outdoor |
UPC | 046677157029 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |