![cfitia254ho34714eb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698923.jpg?preset=medium)
PHILIPS LIGHTING 46 inch 54W 347V 2-Lamp T5HO IA All Purpose Industrial Luminaire Tandem Unit with Uplight, White
Description
The All Purpose Industrial is an industrial luminaire available with or without uplight at a economical price.
Specifications
Brand Name | Day-Brite CFI | Item Name | CFL Uplight |
Type | Tandem Unit | Wattage | 54 W |
Lamp Type | Compact Fluorescent | Lamp Base | G5 |
Shape | T5HO | Series | TIA |
Designation | TIA254HO-347-1/4-EB | Voltage Rating | 347 V |
Ballast Type | Electronic | Dimensions | 46 in L |
Includes | (2) Lamp | Standards | cULus Listed |
Packages
1 - UNIT - 1 |