![iwa6648tp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447772285.jpg?preset=medium)
STANDARD PRODUCTS 62837 23W 120V 2700K 1600LM T2 Spiral Medium Base Compact Fluorescent Lamp
Description
T2 spirals have a super mini size that fits most fixtures. The ballast’s new design allows for more versatile applications and use of amalgam enables the lamps to work at lower temperatures, starting at -23 °C/- 10 °F to 55 °C/131 °F.
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | CFL | Type | Screw-In |
Wattage | 23 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | T2 Spiral |
Lumens | 1600 lm | Designation | CF23/T2/27K/SPIRAL/E26/STD |
Voltage Rating | 120 V | Average Life | 12000 hr |
Color | White | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Ballast Type | Electronic |
Dimensions | 115 mm | UPC | 069549628373 |
Packages
1 - UNIT - 1 |