STANPRO 62837 23W 2700K Spiral Compact Fluorescent Lamp
Description
Standard spiral compact fluorescent lamp. Cool white 2700K. Integrated Lamps combine a tube, an electronic ballast and either an E26 fitting in a single unit. They are a direct replacement to incandescent technology.
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | CFL | Type | Screw-In |
Wattage | 23 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | T2 Spiral |
Lumens | 1600 lm | Designation | CF23/T2/27K/SPIRAL/E26/STD |
Voltage Rating | 120 V | Average Life | 12000 hr |
Color | White | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Ballast Type | Electronic |
Dimensions | 115 mm | UPC | 069549628373 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |