![iwacf9t227ke26std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297309928.jpg?preset=medium)
STANDARD PRODUCTS 59844 T2 9W 120V 2700K E26 Standard Products Compact Fluorescent Lamp
Description
Features: Suitable for outdoor applications (base up). Suitable for use in enclosed fixtures. Amalgam technology. Operating temperatures: -23°C/-10°F to 55°C/131°F.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | CFL | Type | Screw-In |
Wattage | 9 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | T2 |
Lumens | 450 lm | Voltage Rating | 120 V |
Average Life | 8000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Lamp Finish | Opal |
Dimensions | 40 mm dia x 112 mm L | UPC | 069549598447 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |