
STANDARD PRODUCTS 61020 9W 120V 2700K 550LM E-Lume T2 Spiral Medium Base Lamp
Description
PRODUCT FEATURES:- Product Type:T2 Spiral- Watts (W):9- Base:Med Base E26- Colour Temperature (K):2700- Max Overall Length-mm (in):101.0 (3 31/32)- Average Life (Hours):10000- Initial Lumens:550#DIV/0!- Usage in Enclosed Fixture:Yes- Amalgam Technology:Yes- Brand:E-Lume- Colour Rendering Index (CRI):82- Volts (V):120
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | CFL | Type | Spiral-Shaped |
Wattage | 9 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | T2 |
Lumens | 550 lm | DLC | N |
Designation | CF9/T2/27K/SPIRAL/E26/ELUME | Voltage Rating | 120 V |
Average Life | 10000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Lamp Finish | Frosted |
Fixture Type | Yes | Dimensions | 101 mm L |
UPC | 069549610200 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |