Abbotsford
iwacf13t227kspre26std

STANDARD PRODUCTS 58646 13W 2700K T2 Medium Base CFL Sprial Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:58646

Description

Low mercury content of 1,5 mg. Instant on. Very long life. 13 watts models are approved for use in enclosed fixture. Same color tone as incandescent (2700 K). Full spiral structure allows for more solidity. Super mini size fits most fixtures. Operating temperatures: -23°C/-10°F to 55°C/131°F. Amalgam technology.

Specifications

Brand Name Standard Products Item Name CFL
Type Spiral Wattage 13 W
Lamp Type Compact Fluorescent Lamp Base E26 Medium
Shape T2 Lumens 900 lm
Designation CF13/T2/27K/SPIRAL/E26/STD Voltage Rating 120 V
Color Rendering Index (CRI) 82 Color Temperature 2700 K
Lamp Finish Opal Dimensions 97 mm L
UPC 069549586468

Packages

1 - UNIT - 1 50 - UNIT - 50