![iwacf13t230kspirale26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/205610537.jpg?preset=medium)
STANDARD PRODUCTS 61024 13W 120V Standard Elume Compact Fluorescent T2 Spiral Lamp, Medium Base, 3000 Kelvin
Description
Spiral T2 lamp. Med base E26 base. 1000 hours average hours.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | CFL | Type | Spiral-Shaped |
Wattage | 13 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | T2 |
Lumens | 900 lm | DLC | N |
Designation | CF13/T2/30K/SPIRAL/E26/ELUME | Voltage Rating | 120 V |
Average Life | 10000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 3000 K | Lamp Finish | Opal |
Fixture Type | Yes | Dimensions | 105 mm L |
UPC | 069549610248 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 | 3360 - UNIT - 3360 |