![iwacf16a1927dimm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447772182.jpg?preset=medium)
STANDARD 58936 16W 120V 2700K A19 E26 Base Dimmable Compact Fluorescent Lamp
Description
Dimmanle lamp series made available in three shapes to create ambiance and lighting effects in residential and commercial applications. Features: Dimmable in a range of 100% - 20%. Spiral and A shape approved for use in totally enclosed fixtures. Operating temperatures: E26 based: -20°C/-4°F to 60°C/140°F. GU24 based: -18°C/0°F to 50°C/123°F. Amalgam technology.
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | CFL | Type | Dimmable |
Wattage | 16 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | A19 |
Lumens | 800 lm | Voltage Rating | 120 V |
Average Life | 8000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Lamp Finish | Opal |
Fixture Type | Enclosed | Dimensions | 127 mm |
Application | Commercial/Residential | UPC | 069549589360 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 48 - UNIT - 48 |