![iwacfl6527kspirale26std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193755836.jpg?preset=medium)
STANDARD PRODUCTS 60924 65W 120V Standard Compact Fluorescent Spiral Lamp, Med Base E26, 2700 Kelvin
Description
CFL HIGH WATTAGE SPIRAL 65W 120V 2700K 4300LM 120V E26 STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | CFL | Type | High Wattage |
Wattage | 65 W | Lamp Type | Compact Fluorescent |
Lamp Base | Medium Base E26 | Shape | Spiral |
Lumens | 4.3k lm | DLC | N |
Designation | CFL65/27K/SPIRAL/E26/STD | Voltage Rating | 120 V |
Average Life | 10000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Dimensions | 240 mm L |
UPC | 069549609242 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |