STANDARD PRODUCTS 58935 14W 120V E26 Standard Products Lamp Compact Spiral Flourescent
Description
COMPACT FLUORESCENT DIMMABLE CCFL AND CFL SPIRAL / MED BASE E26 / 14W / 2700K / 120V / ES / DMM
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | CFL | Type | Dimmable |
Wattage | 14 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | Spiral, Twister |
Lumens | 800 lm | Voltage Rating | 120 V |
Average Life | 8000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Lamp Finish | Opal |
Dimensions | 45 mm dia x 118 mm L | UPC | 069549589353 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 48 - UNIT - 48 |