PHILIPS LIGHTING 912400475285 13W 347V 6-3/4" Aperture Lytecaster® 2 Lamps Low Profile CFL Frame-in Kit
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Frame-In Kit | Type | Low Profile |
Voltage Rating | 347 V | Fixture Wattage | 13 W |
Lamp Type | Compact Fluorescent | Lamp Base | GX23 |
Number of Lamps | 2 | Recessed Trim Type | 6-3/4 in |
UPC | 662057649399 |
Packages
1 - UNIT - 1 |