![lev9865](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319553426.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 9865 13W 120V Compact Fluorescent Lamp Replacement, White
Description
Leviton Compact Fluorescent Ceiling Lamp-holders are an energy-efficient alternative to incandescent fixtures and meet NFPA 70, NEC Section 410.16 requirements. Designed to reduce the risk of fire in closets, they are also ideal in garages, basements, utility rooms and attics. Wall switch, pull chain and new occupancy sensor versions are available.
Specifications
Brand Name | Leviton | Item Name | CFL |
Type | Twin Tube | Wattage | 12 W |
Lamp Base | GU24 | Shape | PL-C |
Lumens | 900 lm | Voltage Rating | 120 V |
Color | Warm White | Color Rendering Index (CRI) | 84 |
Color Temperature | 2700 K | Ballast Type | Electronic |
Dimensions | 64 mm | Standards | cULus Listed, Meets NFPA 70 NEC Section 410.16 Requirements, Meets Canadian Electric Code Requirements, ENERGY STAR Qualified |
Application | Install In Closets, Garages, Basements, Storage Rooms, Utility Rooms, Workrooms and Attics, for Indoor Use Only | UPC | 078477430286 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |