![phiel3w112334](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691236.jpg?preset=medium)
PHILIPS LIGHTING 406397 11/23/34W 110/127V Philips EnergySaver 3-Way Twister Compact Fluorescent Lamp, Warm White
Description
Similar light output as standard incandescent lamps. Compact size fits many small fixtures. Instant on. Long Life–Lasts up to 7 years. Terrific energy savings–uses up to 70% less energy than standard incandescent light bulbs, a real impact to the bottom line.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 11/23/34 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | Twister |
Voltage Rating | 110 - 127 V | Color | 827 Warm White |
Color Rendering Index (CRI) | 82 | Color Temperature | 2700 K |
Lamp Finish | Opal | Dimensions | 176 mm L |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |