PHILIPS LIGHTING 211078 23W 120V 2700K Philips Energy Saver Decorative Compact Fluorescent Lamp, White
Description
Philips Energy Saver Decorative CFLs provide energy savings and reduce operating costs without sacrificing quality of light compared to incandescent equivalents.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 23 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | G40 |
Lumens | 1400 lm | Designation | G40 23W E26 120V |
Voltage Rating | 120 V | Average Life | 10000 hr |
Color Rendering Index (CRI) | 82 | Color Temperature | 2700 K |
Lamp Finish | Opal | Dimensions | 157.48 mm L |
UPC | 046677211073 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |