PHILIPS LIGHTING 14W 120V 2700K 800LM EL/SWP Medium Base Compact Fluorescent Energy Saving Lamp, Soft White
Description
Philips Compact Fluorescent Energy Saving Soft White Plus lamps provide energy savings and reduce operating costs without sacrificing quality of light compared to incandescent equivalents.FEATURES AND BENEFITS:• Direct replacement for incandescent bulbs• Provides warm and inviting soft white light• Fits into incandescent fixtures• Shape and size similar to an incandescent A19• Long Life• Lasts at least 7 years*• Energy Savings• Saves up to $44 over the life off the lamp when you replace a 75W A19 incandescent lamp with a 20W Energy Saver Soft White PlusLamp.**
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 14 W | Lamp Type | Compact Fluorescent |
Lamp Base | Medium | Shape | A19 |
Lumens | 800 lm | Amperage Rating | 205 mA |
Average Life | 8000 hr | Color | Soft White |
Color Rendering Index (CRI) | 82 | Dimensions | 0.12 in W x 2.62 in D x 5.38 in H |
For Use With | Table Lamps and Wall Scones | Application | For Frequently Used or Hard-to-Reach Locations |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |