![phielaswp20w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691293.jpg?preset=medium)
PHILIPS LIGHTING 200808 20W 120V Philips A-Line Compact Fluorescent Lamp, Soft White
Description
Lamps,Fluorescent, Compact, Lamp Type: EL/A SWP 20W 120V, Length: 5.5 Inch, Watts: 20, Color Rendering Index: 82, Base: Medium Screw, Life Average Rated: 8000 Hour, Efficiency: Energy Saver, Light Output: 1000 Lumens
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 20 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | A19 |
Lumens | 1100 lm | Voltage Rating | 120 V |
Color Rendering Index (CRI) | 82 | Color Temperature | 2700 K |
Lamp Finish | Opal | Dimensions | 142.24 mm L |
UPC | 046677200800 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |