![phielapar3016w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691231.jpg?preset=medium)
PHILIPS LIGHTING 405811 16W 120V 750LM 2700K PAR30 Medium Base Reflector Flood Compact Fluorescent Lamp, Warm White
Description
Looking for an energy saver that does not look like one? The Philips EnergySaver Outdoor family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb. Available in reflector flood, bug away, and post varieties. Try the Philips EnergySaver Outdoor family of products and see how they truly provide advanced lighting designed around your needs.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | Reflector | Wattage | 16 W |
Lamp Type | Compact Fluorescent | Lamp Base | E26 Medium |
Shape | PAR30 | Lumens | 750 lm |
Designation | PAR30 16W E26 110/127V | Voltage Rating | 110 - 127 V |
Color Rendering Index (CRI) | 82 | Color Temperature | 2760 K |
Lamp Finish | Fresnel Lens | Dimensions | 129 mm L |
Application | Outdoor | UPC | 046677405816 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |