![phielar2014](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691230.jpg?preset=medium)
PHILIPS LIGHTING 157016 14W 120V 2700K 500LM Energy Saver Reflector Flood Compact Fluorescent
Description
Looking for an energy saver that doesn’t look like one? The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Philips Energy Saver reflector flood compact fluorescents reduce operating costs without sacrificing light quality compared to incandescent equivalents. With dimmable and hard glass options, they are ideal for recessed and track lightingindoors and outdoors
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | Reflector | Wattage | 14 W |
Lamp Type | Compact Fluorescent | Lamp Base | E26 Medium |
Shape | R20 | Lumens | 500 lm |
Designation | R20 14W E26 2700K | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Lamp Finish | Frosted |
Dimensions | 119.38 mm L | Application | For Recessed and Track Lighting, Indoor and Outdoor |
UPC | 046677157012 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |