![phielmdt11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691255.jpg?preset=medium)
SIGNIFY 138040 11W 120V 2700K Energy Saver Twister Compact Fluorescent Lamp
Description
Philips Energy Saver Twister compact fluorescents deliver reduced operating costs without sacrificing light quality compared to incandescent equivalents.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | Dimmable | Wattage | 11 W |
Lamp Type | Compact Fluorescent | Lamp Base | E26 Medium |
Shape | Twister | Lumens | 700 lm |
Designation | TWISTER 11W E26 2700K 127V | Voltage Rating | 120 V |
Color Rendering Index (CRI) | 82 | Color Temperature | 2700 K |
Lamp Finish | Opal | UPC | 046677138042 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |