PHILIPS LIGHTING 156380 13W 120V 2700K Twist EL/MDT Compact Flourescent Lamp
Description
Energy Saver Twister. The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Try the Philips EnergySavers and see how they truly provide advanced lighting designed around your needs.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 13 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | Spiral |
Lumens | 900 lm | Designation | EL/MDT TWISTER MED 13W 120V |
Voltage Rating | 120 V | Average Life | 8000 hr |
Color | Warm White | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Dimensions | 2.04 in dia x 4.37 in L |
For Use With | Table/Floor Lamps, Wall Sconces, Reading Lamps and Open Hanging Fixtures | Application | Use in Recessed Cans or Enclosed Indoor Fixtures |
UPC | 046677156381 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |