Abbotsford
phielmdt213w270066

PHILIPS LIGHTING 13W 120V 2700K Twister Mini Compact Fluorescent Lamp (6/Pack), Soft White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:415935

Description

Philips Twister Mini energy-saving bulbs provide instant brightness and make colors appear more vivid. Due to its compact design, this low-consumption spiral bulb is ideal for narrow luminaires, saving energy and money for up to 10 years.

Specifications

Brand Name Philips Lighting Item Name CFL
Wattage 13 W Lamp Type Compact Fluorescent
Lamp Base Medium Shape EL/MDT, Twister
Designation 13W EL/MDT2 27KMED TWIST 120V 6/PK Voltage Rating 120 V
Color Temperature 2700 K

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok