![phielmdt213w5k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193765997.jpg?preset=medium)
PHILIPS LIGHTING 414045 13W 120V Philips Energy Saver Twister Compact Fluorescent Lamp, White
Description
The Philips EnergySaver T2 provides energy efficient lighting in a smaller, sleeker, size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and lasts 11 years* reducing the hassle of frequest replacements.EL-md T2 13W/5k. Base: Medium [Single Contact Medium Screw] - Color Code: 850 [CCT of 5000K] - Color Rendering Index: 80 (min) Ra8 - Color Designation: Daylight [Daylight] - Luminous Efficacy Lamp: 60 Lm/W
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | Spiral-Shaped | Wattage | 13 W |
Lamp Type | Compact Fluorescent | Lamp Base | E26 Medium |
Shape | T2, Spiral | Lumens | 810 lm |
Voltage Rating | 110 - 127 V | Color | 850 Day Light |
Color Rendering Index (CRI) | 80 | Color Temperature | 5000 K |
Lamp Finish | Opal | Dimensions | 97.5 mm L |
UPC | 046677414047 |
Packages
6 - UNIT - (6) |