![phielmdt226w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696646.jpg?preset=medium)
PHILIPS LIGHTING 414102 26W 110/127V Philips Energy Saver T2 Twist Compact Fluorescent Lamp, White
Description
The Philips EnergySaver T2 provides energy efficient lighting in a smaller, sleeker, size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and lasts 11 years* reducing the hassle of frequest replacements.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 26 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | T2 |
Lumens | 1800 lm | Voltage Rating | 110 - 127 V |
Color Rendering Index (CRI) | 80 | Color Temperature | 2700 K |
Lamp Finish | Opal | Dimensions | 56 mm dia x 126 mm L |
UPC | 046677414108 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |