![phielmdt32](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691275.jpg?preset=medium)
PHILIPS LIGHTING 156398 120V 32W 2760K Philips Energy Saver Twister Compact Fluorescent Lamp, White
Description
The Philips Energy Saver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 32 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | Twister |
Lumens | 2200 lm | Voltage Rating | 110 - 127 V |
Color Rendering Index (CRI) | 82 | Color Temperature | 2760 K |
Lamp Finish | Opal | Dimensions | 70 mm dia x 142.8 mm L |
UPC | 046677156398 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |