PHILIPS LIGHTING 406405 20W Philips Twist Medium Base Compact Fluorescent Lamp, White
Description
The Philips Energy Saver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Try the Philips Energy Savers and see how they truly provide advanced lighting designed around your needs.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 20 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | Twister |
Lumens | 1200 lm | Designation | TWISTER 20W E26 110/127V |
Voltage Rating | 110 - 127 V | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Lamp Finish | Opal |
Dimensions | 123.8 mm L |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |