![phielo14](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687371.jpg?preset=medium)
PHILIPS LIGHTING 235507 14W 110-127V 2700K 840LM EL/O Medium Base Energy Saver Outdoor Compact Fluorescent Lamp, Warm White
Description
Looking for an energy saver that does not look like one? The Philips EnergySaver Outdoor family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb. Available in reflector flood, bug away, and post varieties. Try the Philips EnergySaver Outdoor family of products and see how they truly provide advanced lighting designed around your needs.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 14 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Lumens | 840 lm |
Designation | EL/O 14W PRISMA 6/1 | Voltage Rating | 110 - 120 V |
Color | Warm White | Application | Outdoor |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |