![phielo14w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698647.jpg?preset=medium)
PHILIPS LIGHTING 417865 14W Philips EnergySaver Outdoor Compact Fluorescent Lamp, White
Description
Philips lamp outdoor soft white, help reduce your energy costs, switch to an outdoor Compact Fluorescent Lamp. These energy saving outdoor lamps reduce operating costs without sacrificing light quality compared to incandescent equivalents. They can also save you up to 75% in electricity costs.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 14 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | T16 |
Lumens | 800 lm | Color | Warm White |
Color Rendering Index (CRI) | 82 | Color Temperature | 2700 K |
Lamp Finish | Prism | Dimensions | 144.78 mm L |
Application | Outdoor |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |