SIGNIFY 370825 LAMP CFL EL/T MED 34W120V 370825
Description
Marathon table lamp compact fluorescent energy saving universal lamps provide energy savings and reduce operating costs without sacrificing quality of light compared to standard incandescent equivalents
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 34 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | SLS |
Lumens | 2100 lm | Designation | SLS 34W E26 2700K |
Voltage Rating | 120 V | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Lamp Finish | Frosted |
Dimensions | 157.162 mm L | Application | Outdoor |
UPC | 046677370824 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |