![phies42w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691292.jpg?preset=medium)
PHILIPS LIGHTING 42W 120V 2700K EnergySaver Twister Medium Base Compact Fluorescent Lamp, Soft White
Description
Compact fluorescent lamp. Twister, 8000 hours, energy saver, soft white colour, 2600 lumens.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 42 W | Lamp Type | Compact Fluorescent |
Lamp Base | Medium | Shape | Linear |
Lumens | 2850 lm | Average Life | 10000 hr |
Color | Soft White | Dimensions | 0.2 in W x 3.12 in D x 7-1/2 in H |
For Use With | Table Lamps and Wall Scones | Application | Perfect for Frequently Used or Hard-to-Reach Locations |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |